Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Performance Tool Phillips Screwdriver, No. 2 x 1-1/2" W30967

Phillips Screwdriver, No. 2 x 1-1/2" (Discontinued)

  • Mfr # W30967
  • Zoro # G5703741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W30967
Zoro #
G5703741
UPC #
-
Country of Origin
China

Dimensions

Tip Size
#2
Overall Length
1-1/2"

Details

Item
Phillips Screwdriver,No. 2 x 1-1/2"
Tip Style Group
Phillips
Handle Material
Ergonomic
Features
Magnetic Tips for Added Convenience; US Patent D693201S1
Handle Type
Non Slip Grip
Finish
Stain; Chrome Plated
Shank Material
Vanadium Steel
Number of Pieces
1
Tip Style
Phillips
SAE or Metric
SAE

Description

Phillips Screwdriver,No. 2 x 1-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.