Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W30960
Zoro #
G5703796
UPC #
-
Country of Origin
China
Dimensions
Tip Size
#0
Overall Length
2-1/2"
Details
Item
Phillips Screwdriver,No.0 x 2 1/2"
Tip Style Group
Phillips
Handle Material
Ergonomic
Tip Style
Phillips
Finish
Stain; Chrome Plated
Features
Magnetic Tips for Added Convenience; US Patent D693201S1
Number of Pieces
1
SAE or Metric
SAE
Shank Material
Vanadium Steel
Handle Type
Non Slip Grip
Description
Phillips Screwdriver,No.0 x 2 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.