Zoro Homepage

Pilot Bearing Puller 3-Jaw

  • Mfr # W89744

  • Zoro # G715078964


product price: $14.75
/ea
Sold in multiples of 20 for $295.00

Key Features

Includes
Pilot Bearings, Pull Flywheels, Storage Case
Length
7 31/64 in
Width
5 3/32 in
Color
Black
Height
2 13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W89744
Zoro #
G715078964
UPC #
039564148774
Country of Origin
China

Dimensions

Length
7 31/64 in
Width
5 3/32 in
Height
2 13/64 in
Telescoping Length Range
1 1/2 in

Details

Item
Pilot Bearing Puller 3-Jaw
Includes
Pilot Bearings, Pull Flywheels, Storage Case
Color
Black
Number of Pieces
1
Tool Type
Pilot Bearing Puller
For Use With
Flywheels, Generator Bearings, Machine Bearings, Pilot Bearings
Material
Chrome Vanadium Steel
Application
Automotive
For Vehicle Tool Category
Wheel Hub

Description

Pilot Bearing Puller 3-Jaw, Tool Type Pilot Bearing Puller, Length 7 31/64 in, Width 5 3/32 in, Height 2 13/64 in, Spout Flex Size Not Applicable, Capacity Not Applicable, Material Chrome Vanadium Steel, For Vehicle Tool Category Wheel Hub, Color Black, Includes Pilot Bearings, Pull Flywheels, Storage Case, Number of Pieces 1, Application Automotive, Telescoping Length Range 1 1/2 in, Weight Capacity Not Applicable, Compatible with Make/Model/Year Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.