Zoro Homepage

Piston Ring Compressor, 2.8 in W

  • Mfr # W80572

  • Zoro # G115079219


product price: $12.39
/ea
Sold in multiples of 24 for $297.36

Key Features

Application
Automotive, Piston Installation
For Use With
Vehicles
Material
Spring Steel, Steel
Includes
Ratchet Key
Number of Pieces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W80572
Zoro #
G115079219
UPC #
039564805721
Country of Origin
China

Dimensions

Overall Diameter
5 in
Overall Length
5 in
Overall Width
2 13/16 in

Details

Item
Piston Ring Compressor
Application
Automotive, Piston Installation
For Use With
Vehicles
Material
Spring Steel, Steel
Includes
Ratchet Key
Number of Pieces
2
Vehicle Make
Universal
Tool Type
Piston Ring Compressor

Description

Piston Ring Compressor, Tool Type Piston Ring Compressor, Application Automotive, Piston Installation, Material Spring Steel, Steel, Overall Diameter 5 in, Overall Length 5 in, Overall Width 2 13/16 in, Number of Pieces 2, For Use With Vehicles, Includes Ratchet Key, Vehicle Make Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.