Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Performance Tool Pistons Ring Compressor, 3-1/2" to 7" W80573

Pistons Ring Compressor, 3-1/2" to 7" (Discontinued)

  • Mfr # W80573
  • Zoro # G5698616
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W80573
Zoro #
G5698616
UPC #
39564805738
Country of Origin
China

Dimensions

Size
AE 3 1/2 to 7" (Metric 88 to 177mm)

Details

Weight
0.65 lb.
Application
Installing pistons on most passenger cars and truck engines
Features
Positive compression and adjustable friction brake; Instructions included.

Description

Pistons Ring Compressor,3-1/2" to 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.