Pneumatic Brake Bleed Kit, 7.5 in W
Mfr # W89204
Zoro # G015555059
product price: $91.29
/eaSold in multiples of 4 for $365.16
Free Shipping & Returns
Key Features
Material
Polyoxymethylene, Polypropylene
Features
Fixing Valve, Non-Sparking Pneumatic Extractor, Safety Cup, Universal Rubber Adapter
Capabilities
Brake Bleeding
Inlet Connection Size
1/4 in
Power Source
Pneumatic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W89204
Zoro #
G015555059
UPC #
039564014802
Country of Origin
China
Dimensions
Inlet Connection Size
1/4 in
Overall Length
11 1/2 ft
Hose Length
3 1/4 ft
Overall Depth
7 1/2 in
Overall Width
7 1/2 in
Overall Height
11 in
Details
Material
Polyoxymethylene, Polypropylene
Features
Fixing Valve, Non-Sparking Pneumatic Extractor, Safety Cup, Universal Rubber Adapter
Capabilities
Brake Bleeding
Power Source
Pneumatic
Maximum Flow Rate
2 cfm
Product Type
Pneumatic Brake Bleed Kit
Inlet Connection Type
NPT
Color
Black, White
Item
Pneumatic Brake Bleed Kit
Includes
Silicone Hose
Reservoir Capacity
2 L
Fluid Type
Brake Fluid
Description
Pneumatic Brake Bleed Kit, Product Type Pneumatic Brake Bleed Kit, Fluid Type Brake Fluid, Hose Length 3 1/4 ft, Reservoir Capacity 2 L, Overall Length 11 1/2 ft, Overall Depth 7 1/2 in, Overall Width 7 1/2 in, Overall Height 11 in, Power Source Pneumatic, Capabilities Brake Bleeding, Color Black, White, Features Fixing Valve, Non-Sparking Pneumatic Extractor, Safety Cup, Universal Rubber Adapter, Includes Silicone Hose, Inlet Connection Size 1/4 in, Inlet Connection Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.