Pneumatic Tractor Creeper Seat, Adjustable Height, Caster Base
- Mfr # W85020
- Zoro # G623311146
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Maximum Load Capacity
300 lbs
Includes
Includes 15 in. Diameter Tool Trays
Overall Height
24 in
Number of Wheels
5
Seat Size
14.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W85020
- Zoro #
- G623311146
- UPC #
- 39564101953
- Country of Origin
- China
Dimensions
- Overall Height
- 24 in
- Seat Size
- 14.5
- Min Height (in)
- 19 in
Details
- Item
- Creeper-Seat
- Maximum Load Capacity
- 300 lbs
- Includes
- Includes 15 in. Diameter Tool Trays
- Number of Wheels
- 5
- Casters
- Yes
- Creeper Color
- Black
- Adjustable Headrest
- No
Description
This Performance Tool W85020 Pneumatic Creeper Rolling Work Seat is designed to provide comfort and maneuverability in your workspace. Featuring pneumatic action that allows you to adjust the seat height from 19 to 24 in., ensuring a comfortable work experience. The 14-1/2 in. wide seat is designed for added comfort as you work. The 5-1/2 in. high seat back provides support for your back, reducing strain and fatigue. The convenient storage tray is a handy place to store your tools and parts, keeping them within reach. The five-caster base of this tractor creeper allows for easy 360-degree movement, making it perfect for use in mechanic garages and workshops where mobility is important. Get the job done in comfort with this Performance Tool W85020 Tractor Creeper Work Seat.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.