Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W944S
Zoro #
G5696358
UPC #
-
Country of Origin
China
Dimensions
Tip Size
#0, #1, #2, 1.4mm, 2mm, 2.4mm, 3mm
Overall Length
7.3"
Details
Item
Precision Screwdriver Set
Number of Pieces
6
Includes
(2) Phillips Sizes: #0, #1; (4) Slotted Sizes: 1.4mm, 2mm, 2.4mm, 3mm
Finish
Chrome Plated
SAE or Metric
SAE, Metric
Features
Hardened and Tempered Steel Blades, Handles are Chrome Plated to Resist Corrosion, Convenient Carry Case Keeps Tools Organized
Bit Style
Phillips, Slotted
Description
Precision Screwdriver Set,6 Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.