Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W80015
Zoro #
G5699060
UPC #
-
Country of Origin
China
Dimensions
Tip Size
#0, #1, #2, #3, 1/8", 3/16", 1/4", 5/16", T15, T20, R2
Overall Length
15"
Details
Item
Screwdriver Set
Number of Pieces
15
Features
Oversized Handles For Easy Use, Magnetic Tips, Scratch Awl
SAE or Metric
SAE
Includes
(5) Phillips Sizes: #0 x 2-1/2", #1 x 3", #2 x 1-1/2", #2 x 4", #3 x 6"; (5) Slotted Sizes: 1/8" x 2-1/2", 3/16" x 3", 1/4" x 1-1/2", 1/4" x 4" and 5/16" x 6"; (2) Star Sizes: T15, T20 x 4"; (1)Square: R2 x 4"; (1) Offset: 3/16" Slotted; (1) #1 Phillips
Bit Style
Phillips, Slotted, Star
Description
Pro Screwdriver Set,15 Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.