Shop PERFORMANCE TOOL
See all product information
Create Account
Push Pin Pliers, Honda Toyota GM Ford Chrysler Anchor Removal
- Mfr # W86561
- Zoro # G723309975
product price:Â
$
20.99
/ea
Key Features
Width
3.5 in
Height
7 in
Depth (In.)
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W86561
- Zoro #
- G723309975
- UPC #
- 39564812934
- Country of Origin
- China
- Item
- Pliers-Push Pin
Dimensions
- Width
- 3.5 in
- Height
- 7 in
- Depth (In.)
- 0.25 in
Description
These W86561 Performance Tool Angled Push Pin Pliers are specially designed for removing push pins with center locking pin on various makes of vehicles. They allow for quick and easy removal of plastic anchors without damaging the anchor or the vehicle. These pliers are perfect for retaining and anchors and fit common anchors on Honda, Toyota, GM, Ford, Chrysler and many other makes. Made from high-quality materials to ensure long-lasting performance, the angled design and comfortable grips provide a comfortable and secure grip for easy operation. These pliers are an essential tool for any mechanic or DIYer working on automotive repairs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.