
Push Pin Pliers
Mfr # W86561
Zoro # G315079224
product price: $9.59
/eaSold in multiples of 36 for $345.24
Key Features
Length
7 1/2 in
Width
3 3/4 in
Color
Black
Height
10 51/64 in
Material
Metal, Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W86561
Zoro #
G315079224
UPC #
039564812934
Country of Origin
China
Dimensions
Length
7 1/2 in
Width
3 3/4 in
Height
10 51/64 in
Details
Item
Push Pin Pliers
Color
Black
Material
Metal, Nylon
Application
Automotive
For Use With
Domestic Vehicles
Number of Pieces
1
Tool Type
Pin Pliers
Characteristics
Remove Plastic Anchors
Compatible with Make/Model/Year
Chrysler, Ford, GM, Honda, Toyota
For Vehicle Tool Category
General Purpose
Description
Push Pin Pliers, Tool Type Pin Pliers, Length 7 1/2 in, Width 3 3/4 in, Height 10 51/64 in, Spout Flex Size Not Applicable, Capacity Not Applicable, Material Metal, Nylon, For Vehicle Tool Category General Purpose, Color Black, Includes Not Applicable, Number of Pieces 1, Application Automotive, Telescoping Length Range Not Applicable, Weight Capacity Not Applicable, Compatible with Make/Model/Year Chrysler, Ford, GM, Honda, Toyota, For Use With Domestic Vehicles, Remove Plastic Anchors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.