Radiator Pressure Test Kit, Cooling System Leak Detector, 30 PSI
- Mfr # W89746
- Zoro # G923310740
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Power Source
Air
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W89746
- Zoro #
- G923310740
- UPC #
- 39564148095
- Country of Origin
- China
- Item
- Cooling System Tester
- Power Source
- Air
Description
The Performance Tool W89746 Radiator Pressure Test Kit: Diagnose Cooling System Leaks with Confidence. Keep your engine protected from overheating with the Performance Tool W89746 Radiator Pressure Test Kit. Designed for both professional mechanics and DIY car enthusiasts, this compact, easy-to-use tool helps you quickly identify leaks in your vehicle’s cooling system before they lead to costly damage. Featuring a hand pump with an accurate 35 PSI gauge, the W89746 simulates real-world pressure conditions in your radiator and coolant system. Whether you're checking for an internal radiator leak, a cracked hose, or a failing radiator cap, this kit helps you pinpoint the problem fast. With three seat adapters (27mm, 35mm, and 50mm) and a quick-connect coupler, it fits most domestic and import vehicles including cars, SUVs, and light trucks. The thumb-operated pressure release valve adds an extra layer of safety, while the rugged build ensures this tool is ready for garage or roadside use. Who It's For: DIYers performing regular maintenance. Auto techs and mechanics diagnosing overheating issues. Fleet and service crews maintaining multiple vehicles. Anyone wanting to avoid engine damage by catching leaks early. When will it matter? When you need to accurately simulate radiator system pressure and locate slow leaks. Before investing in expensive repairs-this kit identifies issues without removing components.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.