Remote Starter, 5 ft
Mfr # W80586
Zoro # G015271256
product price: $22.19
/eaSold in multiples of 24 for $532.56
Key Features
Material
Copper, Plastic, Steel
For Use With
Vehicles
Number of Pieces
1
Application
Automotive
Overall Height
11 1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W80586
Zoro #
G015271256
UPC #
039564106736
Country of Origin
China
Dimensions
Overall Height
11 1/4 in
Overall Depth
2 in
Overall Width
5 ft
Overall Length
5 ft
Details
Item
Remote Starter
Material
Copper, Plastic, Steel
For Use With
Vehicles
Number of Pieces
1
Application
Automotive
Load Amperage
20 A
Vehicle Model
Universal
Vehicle Make
Universal
Vehicle Make/Model/Year
Universal
Tool Type
Remote Starter
Vehicle Model Year
Universal
Description
Remote Starter, Tool Type Remote Starter, Application Automotive, Material Copper, Plastic, Steel, Overall Length 5 ft, Overall Width 5 ft, Vehicle Make/Model/Year Universal, Number of Pieces 1, For Use With Vehicles, Includes Not Applicable, Socket Sizes Not Applicable, Sockets Included Not Applicable, Vehicle Make Universal, Vehicle Model Universal, Vehicle Model Year Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.