3/8" Drive 41 Geared Teeth Flex Head Round Head Flex Ratchet, 3/8" D, 5" L, Nickel Chrome (Discontinued)
- Mfr # W38115
- Zoro # G5701888
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W38115
Zoro #
G5701888
UPC #
39564381157
Country of Origin
China
Dimensions
Drive Size
3/8"
Length
5"
Details
Item
Round Head Flex Ratchet,3/8" D
Head Movement
Flexible
Head Style
Flex Head
Finish
Nickel Chrome
Number of Geared Teeth
41
System of Measurement
Inch
Number of Pieces
1
Features
Quick Release Feature for Quick and Easy Socket Changes
Chrome Vanadium Alloy Steel Construction for Strength and Durability
Polished Nickel Chrome Plated Finish Resists Corrosion
Larger Gear Teeth for Higher Torque And Added Gear Strength
Basic Material
Vanadium Alloy Steel
Material
Chrome Vanadium Alloy Steel
Tether Capable
Not Tether Capable
Description
Round Head Flex Ratchet,3/8" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.