Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Performance Tool Round Head Ratchet, 1/2" W32106

Round Head Ratchet, 1/2" (Discontinued)

  • Mfr # W32106
  • Zoro # G5703446
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W32106
Zoro #
G5703446
UPC #
39564321061
Country of Origin
China

Dimensions

Overall Length
9-1/2"
Size
1/2"

Details

Finish
Polished Nickel Chrome Plated
SAE or Metric
SAE
Wrench Style
Round Head
Material
Chrome Vanadium Alloy Steel
Item
Round Head Ratchet,1/2"

Description

Round Head Ratchet,1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.