Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Performance Tool Round Head Stubby Ratchet, 3/8" D W38112

Round Head Stubby Ratchet, 3/8" D (Discontinued)

  • Mfr # W38112
  • Zoro # G5701915
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W38112
Zoro #
G5701915
UPC #
39564381126
Country of Origin
China

Dimensions

Drive Size
3/8"

Details

Finish
Polished Nickel Chrome Plated
SAE or Metric
SAE
Wrench Style
Round Stubby Ratchet
Material
Chrome Vanadium Alloy Steel
Item
Round Head Stubby Ratchet,3/8" D

Description

Round Head Stubby Ratchet,3/8 In. D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.