Zoro Homepage

Scissor Jack, Steel, 2 ton Capac., 15 in W

  • Mfr # W1622

  • Zoro # G215226865


product price: $33.35
/ea

Key Features

Maximum Lift Height
17 1/4 in
Minimum Lift Height
3 7/8 in
For Vehicle Type
Automobiles
Includes
Ratchet Wrench, Standard Speed Wrench
Chassis Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W1622
Zoro #
G215226865
UPC #
039564001437
Country of Origin
China

Dimensions

Maximum Lift Height
17 1/4 in
Minimum Lift Height
3 7/8 in
Chassis Length
15 in
Chassis Width
4 3/4 in
Minimum Height
4 in
Extended Height
17 1/4 in
Overall Width
15 in

Details

Item
Scissor Jack
For Vehicle Type
Automobiles
Includes
Ratchet Wrench, Standard Speed Wrench
For Lifting
Automobile
Jack Type
Scissor Jack
Standards
ASME PALD-2009
Features
Precision Acme Threaded Shaft
Body Material
Steel
Load Capacity
2 ton
Lifting Actuator
Ratchet, Speed Wrench
Power Source
Mechanical

Description

Scissor Jack, Jack Type Scissor Jack, Load Capacity 2 ton, Body Material Steel, Lifting Actuator Ratchet, Speed Wrench, Minimum Lift Height 3 7/8 in, Maximum Lift Height 17 1/4 in, Power Source Mechanical, Minimum Height 4 in, For Vehicle Type Automobiles, For Lifting Automobile, Chassis Length 15 in, Chassis Width 4 3/4 in, Extended Height 17 1/4 in, Features Precision Acme Threaded Shaft, Includes Ratchet Wrench, Standard Speed Wrench, Overall Width 15 in, Standards ASME PALD-2009

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.