Zoro Homepage

Seal Driver Set

  • Mfr # W89706

  • Zoro # G315079286


product price: $24.85
/ea
Sold in multiples of 20 for $497.00

Key Features

Includes
(16) Cover Seal Adapters, Handle, Storage Case
Length
7 19/32 in
Width
4 19/64 in
Color
Black, Silver
Height
7 3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W89706
Zoro #
G315079286
UPC #
039564148781
Country of Origin
China

Dimensions

Length
7 19/32 in
Width
4 19/64 in
Height
7 3/32 in
Size
1 1/4 in, 3 3/8 in
Telescoping Length Range
1.25 in to 3.375 in

Details

Item
Seal Driver Set
Includes
(16) Cover Seal Adapters, Handle, Storage Case
Color
Black, Silver
Number of Pieces
18
Tool Type
Seal Driver Set
Material
Aluminum, Nylon, Steel
For Use With
Drive Oil, Lube Seals
Application
Automotive
Characteristics
Remove Bolt from Handle Tip
For Vehicle Tool Category
Seal Driver

Description

Seal Driver Set, Tool Type Seal Driver Set, Length 7 19/32 in, Width 4 19/64 in, Height 7 3/32 in, Spout Flex Size Not Applicable, Capacity Not Applicable, Material Aluminum, Nylon, Steel, For Vehicle Tool Category Seal Driver, Color Black, Silver, Includes (16) Cover Seal Adapters, Handle, Storage Case, Number of Pieces 18, Application Automotive, Telescoping Length Range 1.25 in to 3.375 in, Weight Capacity Not Applicable, Compatible with Make/Model/Year Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.