Shop PERFORMANCE TOOL
See all product information
Create Account
Serpentine Belt Tool, 15mm 16mm 18mm Hex 3/8 1/2 Square Drive
- Mfr # W84010
- Zoro # G023310640
product price:Â
$
40.99
/ea
Key Features
Assembly Required
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W84010
- Zoro #
- G023310640
- UPC #
- 39564840104
- Country of Origin
- China
Details
- Item
- Serpentine Belt Tool
- Assembly Required
- Yes
Description
The Performance Tool W84010 8 pc Serpentine Belt Tool makes it easy to remove serpentine belts with spring-loaded idler pulleys. This kit is compatible with various idler pulleys requiring 15mm, 16mm, 18mm hex or 3/8-Inch or 1/2-Inch square drive. The 23 in. long handle design provides extra leverage for even the tightest belts, and the 13mm, 14mm, and 15mm crowfoot wrenches make it easy to remove accessories near the serpentine belt. This tool is made from heavy-duty alloy steel and is built to provide reliable performance for years to come. This serpentine belt tool is great for mechanics, DIYers, professional technicians, or anyone who needs to remove and install serpentine belts from their vehicle for repairs or replacement.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.