Zoro Homepage

Slack Adjusting Tool Set, 4.75 in W

  • Mfr # W80101

  • Zoro # G115078946


product price: $28.69
/ea
Sold in multiples of 48 for $1,377.12

Key Features

Material
Metal, Nylon
Application
Automotive
Number of Pieces
1
For Use With
Vehicles
Overall Length
11 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W80101
Zoro #
G115078946
UPC #
039564126529
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
11 13/16 in
Overall Diameter
1 3/8 in
Overall Width
4 3/4 in

Details

Material
Metal, Nylon
Application
Automotive
Number of Pieces
1
For Use With
Vehicles
Item
Slack Adjusting Tool Set
Tool Type
Slack Adjuster
Includes
Double Square Reversible Ratchet Wrench, Tensioner Button Release Tool
Vehicle Make/Model/Year
Meritor Rockwell systems

Description

Slack Adjusting Tool Set, Tool Type Slack Adjuster, Application Automotive, Vehicle Make/Model/Year Meritor Rockwell systems, Overall Diameter 1 3/8 in, Overall Length 11 13/16 in, Overall Width 4 3/4 in, Number of Pieces 1, Material Metal, Nylon, Includes Double Square Reversible Ratchet Wrench, Tensioner Button Release Tool, For Use With Vehicles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.