Zoro Homepage
This item is Discontinued.
Performance Tool Slotted Screwdriver, 1/4" x 8" W30990

Slotted Screwdriver, 1/4" x 8" (Discontinued)

  • Mfr # W30990
  • Zoro # G5703671
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W30990
Zoro #
G5703671
UPC #
-
Country of Origin
China

Dimensions

Tip Size
1/4"
Overall Length
8"

Details

Item
Slotted Screwdriver,1/4" x 8"
Tip Style Group
Slotted
Handle Material
Ergonomic
Handle Type
Non Slip Grip
Number of Pieces
1
Tip Style
Slotted
Finish
Stain; Chrome Plated
Shank Material
Vanadium Steel
Features
Magnetic Tips for Added Convenience; US Patent D693201S1
SAE or Metric
SAE

Description

Slotted Screwdriver,1/4 In. x 8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.