Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Performance Tool Slotted Screwdriver, 3/16" x 6" W30987

Slotted Screwdriver, 3/16" x 6" (Discontinued)

  • Mfr # W30987
  • Zoro # G5703699
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W30987
Zoro #
G5703699
UPC #
39564309878
Country of Origin
China

Dimensions

Tip Size
3/16"
Overall Length
6"

Details

Tip Style Group
Slotted
Handle Material
Ergonomic
Tip Style
Slotted
SAE or Metric
SAE
Shank Material
Vanadium Steel
Handle Type
Non Slip Grip
Features
Magnetic Tips for Added Convenience; US Patent D693201S1
Finish
Stain; Chrome Plated
Number of Pieces
1

Description

Slotted Screwdriver,3/16" x 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.