Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Performance Tool Slotted Stubby Screwdriver, 1/4" x 1.5" W30994

Slotted Stubby Screwdriver, 1/4" x 1.5" (Discontinued)

  • Mfr # W30994
  • Zoro # G5703638
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W30994
Zoro #
G5703638
UPC #
-
Country of Origin
China

Dimensions

Tip Size
1/4"
Overall Length
1-1/2"

Details

Item
Slotted Stubby Screwdriver,1/4" x 1.5"
Tip Style Group
Slotted
Handle Material
Ergonomic
Number of Pieces
1
SAE or Metric
SAE
Handle Type
Non Slip Grip
Shank Material
Vanadium Steel
Features
Magnetic Tips for Added Convenience; US Patent D693201S1
Finish
Stain; Chrome Plated
Tip Style
Slotted

Description

Slotted Stubby Screwdriver,1/4 In. x 1.5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.