Snap Ring Plier Set
Mfr # W88015
Zoro # G815079229
product price: $42.15
/eaSold in multiples of 6 for $252.90
Key Features
Includes
90 Degrees Tip, Straight 45 Degrees Tip
Plier Material
Steel
Overall Length
16 in
Jaw Bend
45 Degrees , 90 Degrees
Tip Angle
45 Degrees , 90 Degrees
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W88015
Zoro #
G815079229
UPC #
039564135941
Country of Origin
China
Dimensions
Overall Length
16 in
For Maximum Shaft Diameter
6 1/2 in
For Maximum Bore Diameter
6 1/4 in
For Minimum Shaft Diameter
3 1/2 in
For Minimum Bore Diameter
3 1/16 in
Details
Item
Snap Ring Plier Set
Includes
90 Degrees Tip, Straight 45 Degrees Tip
Plier Material
Steel
Jaw Bend
45 Degrees , 90 Degrees
Tip Angle
45 Degrees , 90 Degrees
Finish
Heat Treated
Plier Types
Retaining Ring Pliers
For Ring Type
Internal/External
Replaceable Tips
Yes
Number of Pliers
2
Includes Locking Feature
Yes
Description
Snap Ring Plier Set, For Ring Type Internal/External, Plier Types Retaining Ring Pliers, Non-Sparking Not Applicable, Overall Length 16 in, For Minimum Bore Diameter 3 1/16 in, For Maximum Bore Diameter 6 1/4 in, For Minimum Shaft Diameter 3 1/2 in, For Maximum Shaft Diameter 6 1/2 in, Tip Diameter Not Applicable, Tip Angle 45 Degrees , 90 Degrees , Includes Locking Feature Yes, Number of Pliers 2, Finish Heat Treated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.