Squeegee w/20" Handle, 10"
Mfr # W1472
Zoro # G5706797
product price: $7.89
/eaSold in multiples of 2 for $15.78
Key Features
Material
Rubber
Squeegee Handle Included
With Handle
Squeegee Frame Material
Zinc Plated
Width
10"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W1472
Zoro #
G5706797
UPC #
-
Country of Origin
China
Dimensions
Width
10"
Details
Item
Squeegee w/20" Handle,10"
Material
Rubber
Squeegee Handle Included
With Handle
Squeegee Frame Material
Zinc Plated
Description
Item Squeegee w/20 In. Handle,10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.