This item is Discontinued.

Performance Tool Star Bit Socket, 3/8" D, T-50 W38850

Star Bit Socket, 3/8" D, T-50 (Discontinued)

  • Mfr # W38850
  • Zoro # G5700969
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W38850
Zoro #
G5700969
UPC #
39564388507
Country of Origin
China

Dimensions

Drive Size
3/8"
Overall Length
4"
Size
T-50

Details

Socket Type
Star Bit
SAE or Metric
SAE
Finish
Nickel Chrome Plated
Material
Chrome Molybdenum Alloy Steel
Item
Star Bit Socket
Category Type
Socket Bits

Description

Star Bit Socket,3/8" D,T-50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.