Strut Spring Compressor, 8.2 in W
- Mfr # W89322
- Zoro # G516572623
product price:Â
$
48.25
/ea
Sold in multiples of 5 for
$241.25
Key Features
Tool Type
Strut Spring Compressor
For Use With
Light Duty Trucks, Vehicles
Size
13.6 in x 2.7 in x 8.2 in
Application
Automotive, Compresses Automotive Strut Springs
Overall Width
8 3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W89322
- Zoro #
- G516572623
- UPC #
- 039564893223
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 13.6 in x 2.7 in x 8.2 in
- Overall Width
- 8 3/16 in
- Drive Size
- 3/4 in
- Overall Length
- 13 5/8 in
- Overall Diameter
- 2 11/16 in
- Wire Rope Length
- 13 5/8 in
- Length
- 13 5/8 in
- Bottle Size
- 13.6 in x 2.7 in x 8.2 in
- Size - Alpha
- 13.6 in x 2.7 in x 8.2 in
Details
- Tool Type
- Strut Spring Compressor
- For Use With
- Light Duty Trucks, Vehicles
- Application
- Automotive, Compresses Automotive Strut Springs
- Material
- Steel
- Item
- Strut Spring Compressor
- Includes
- Locking Pins
- Shell Material
- Steel
- Compatible Product Type
- Light Duty Trucks, Vehicles
Description
Strut Spring Compressor, Tool Type Strut Spring Compressor, Application Automotive, Compresses Automotive Strut Springs, Material Steel, Overall Diameter 2 11/16 in, Overall Length 13 5/8 in, Overall Width 8 3/16 in, Drive Size 3/4 in, Size 13.6 in x 2.7 in x 8.2 in, Includes Locking Pins, For Use With Light Duty Trucks, Vehicles
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.