Zoro Homepage

Suction Cup/Dent Puller 4-1/2

  • Mfr # W1029

  • Zoro # G316314003


product price: $5.55
/ea
Sold in multiples of 24 for $133.20

Key Features

Features
Impact Resistant
Tool Type
Dent Puller
Maximum Capacity
80 lb
Material
Nylon
Overall Length
3 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W1029
Zoro #
G316314003
UPC #
039564106491
Country of Origin
China

Dimensions

Overall Length
3 13/16 in
Overall Width
6 1/4 in
Overall Height
7 3/4 in

Details

Features
Impact Resistant
Tool Type
Dent Puller
Maximum Capacity
80 lb
Material
Nylon
Item
Auto Body Dent Puller

Description

Auto Body Dent Puller, Overall Length 3 13/16 in, Overall Width 6 1/4 in, Overall Height 7 3/4 in, Material Nylon, Maximum Capacity 80 lb, Features Impact Resistant, Tool Type Dent Puller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.