Zoro Homepage
This item is Discontinued.
Performance Tool Tamper Proof Star Set, 9 Pc W1385

Tamper Proof Star Set, 9 Pc (Discontinued)

  • Mfr # W1385
  • Zoro # G5707165
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W1385
Zoro #
G5707165
UPC #
-
Country of Origin
China

Dimensions

Drive Size
1/4", 3/8"
Overall Length
9.90"
Size
T10,T15,T20,T25,T27,T30,T40,T45,T50

Details

Item
Socket Set
Includes
(6) 1/4" Drive Tamper Proof Star Sockets of 9.90" Length: T10,T15,T20,T25,T27,T30; (3) 3/8" Drive Tamper Proof Star Sockets of 9.90" Length: T40,T45,T50
Socket Type
Tamper Proof Star
SAE or Metric
SAE
Material
Chrome Vanadium Steel
Finish
Professional Sand Finish
Tether Ready
No

Description

Tamper Proof Star Set,9 Pc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.