Shop PERFORMANCE TOOL
See all product information
Create Account
Telescoping Magnetic Sweeper, 14.5 in. Width, 27-40 in. Handle
- Mfr # W2071
- Zoro # G723311084
product price:Â
$
41.99
/ea
Key Features
Length
27 in
Case Included
No
Max Length (in)
40 in
Flexible Shaft
No
Battery Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W2071
- Zoro #
- G723311084
- UPC #
- 39564113925
- Country of Origin
- China
- Item
- Magnetic Sweeper
- Case Included
- No
- Flexible Shaft
- No
- Battery Included
- No
- Color
- Black
- Magnetic
- Yes
- Adjustable Head
- No
- Telescoping
- Yes
Dimensions
- Length
- 27 in
- Max Length (in)
- 40 in
Description
The Performance Tool W2071 magnetic sweeper is the ultimate solution to quickly retrieving lost items. With its powerful magnet, you can easily pick up nails, screws, paper clips, tacks, and more without the tedious search. Made with a lightweight aluminum housing and sturdy steel handle, this magnetic sweeper is built to last through heavy use. Its telescoping handle extends from 27 inches to 40 inches, making it easy to reach into tight spaces or sweep large areas with ease. The 14-1/2 inch sweeping width and 3 inch solid rubber wheels make this magnetic sweeper versatile for use in the home, shop, yard, or garage. The easy clean-up process only requires work gloves or a shop towel, saving you time and effort. Don't waste any more time searching for lost items and get your Performance Tool magnetic sweeper today!
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.