Zoro Homepage
This item is Discontinued.
Performance Tool Tool Box, Plastic, Black/Yellow, 12-1/2 in W x 7 in D x 5-1/4 in H W54012

Tool Box, Plastic, Black/Yellow, 12-1/2 in W x 7 in D x 5-1/4 in H (Discontinued)

  • Mfr # W54012
  • Zoro # G002548590
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W54012
Zoro #
G002548590
UPC #
39564540127
Country of Origin
China

Dimensions

Width
12-1/2 in
Height
5-1/4 in
Depth
7 in

Details

Item
Tool Box
Material
Plastic
Color
Black/Yellow
Includes
Removable Tray & Lid Organizers
Features
Lightweight & Easy To Carry
Handle Type
Recessed Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.