Zoro Homepage

Tow Strap w/Hooks, Yellow, 2 in W

  • Mfr # W1820

  • Zoro # G015555066


product price: $15.25
/ea

Key Features

Material
Polyester
Size
15 ft
Includes
Hook
Hook Type
Forged Hook
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W1820
Zoro #
G015555066
UPC #
039564140570
Country of Origin
China

Dimensions

Size
15 ft
Manufacturers Warranty Length
90 day
Overall Length
15 ft
Overall Width
2 in

Details

Item
Tow Strap w/Hooks
Material
Polyester
Includes
Hook
Hook Type
Forged Hook
Color
Yellow
Features
Flexible Webbing with Reflective Safety Striping, Rust Resistant Zinc Plated Forged Hooks with Latches, Super Strong
Strap Style
Tow Strap
Assembly Break Strength
10,000 lb
Working Load Break Strength
10,000 lb
Webbing Break Strength
3,300 lb
Attachment Style
Hooks
Number of Straps
1
Duty Capacity
Heavy Duty

Description

Tow Strap w/Hooks, Strap Style Tow Strap, Attachment Style Hooks, Duty Capacity Heavy Duty, Number of Ply Not Applicable, Overall Length 15 ft, Overall Width 2 in, Color Yellow, Number of Straps 1, Material Polyester, Grade Not Applicable, Working Load Break Strength 10,000 lb, Webbing Break Strength 3,300 lb, Assembly Break Strength 10,000 lb, Features Flexible Webbing with Reflective Safety Striping, Rust Resistant Zinc Plated Forged Hooks with Latches, Super Strong, Includes Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.