
Tow Strap w/Hooks, Yellow, 2 in W
Mfr # W1822
Zoro # G115555065
product price: $14.89
/eaKey Features
Material
Polyester
Size
20 ft
Features
Flexible Webbing with Reflective Safety Striping, Rust Resistant Zinc Plated Forged Hooks with Latches, Super Strong
Hook Type
Forged Hook
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W1822
Zoro #
G115555065
UPC #
039564140587
Country of Origin
China
Dimensions
Size
20 ft
Overall Length
20 ft
Manufacturers Warranty Length
90 day
Overall Width
2 in
Details
Item
Tow Strap w/Hooks
Material
Polyester
Features
Flexible Webbing with Reflective Safety Striping, Rust Resistant Zinc Plated Forged Hooks with Latches, Super Strong
Hook Type
Forged Hook
Color
Yellow
Includes
Hook
Working Load Break Strength
10,000 lb
Strap Style
Tow Strap
Assembly Break Strength
10,000 lb
Number of Straps
1
Duty Capacity
Heavy Duty
Attachment Style
Hooks
Webbing Break Strength
3,300 lb
Description
Tow Strap w/Hooks, Strap Style Tow Strap, Attachment Style Hooks, Duty Capacity Heavy Duty, Number of Ply Not Applicable, Overall Length 20 ft, Overall Width 2 in, Color Yellow, Number of Straps 1, Material Polyester, Grade Not Applicable, Working Load Break Strength 10,000 lb, Webbing Break Strength 3,300 lb, Assembly Break Strength 10,000 lb, Features Flexible Webbing with Reflective Safety Striping, Rust Resistant Zinc Plated Forged Hooks with Latches, Super Strong, Includes Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.