
Tow Strap w/Hooks, Yellow, 2 in W
Mfr # W1823
Zoro # G315555063
product price: $18.99
/eaKey Features
Material
Polyester
Size
20 ft
Manufacturers Warranty Length
90 day
Includes
Hook
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W1823
Zoro #
G315555063
UPC #
039564014055
Country of Origin
China
Dimensions
Size
20 ft
Manufacturers Warranty Length
90 day
Overall Length
20 ft
Overall Width
2 in
Details
Item
Tow Strap w/Hooks
Material
Polyester
Includes
Hook
Color
Yellow
Hook Type
Forged Hook
Features
Rust Resistant Zinc Plated Forged Hooks with Latches, Super Strong, Flexible Webbing with Reflective Safety Striping
Working Load Break Strength
10,000 lb
Assembly Break Strength
10,000 lb
Strap Style
Tow Strap
Webbing Break Strength
3,330 lb
Duty Capacity
Heavy Duty
Attachment Style
Hooks
Number of Straps
1
Description
Tow Strap w/Hooks, Strap Style Tow Strap, Attachment Style Hooks, Duty Capacity Heavy Duty, Number of Ply Not Applicable, Overall Length 20 ft, Overall Width 2 in, Color Yellow, Number of Straps 1, Material Polyester, Grade Not Applicable, Working Load Break Strength 10,000 lb, Webbing Break Strength 3,330 lb, Assembly Break Strength 10,000 lb, Features Rust Resistant Zinc Plated Forged Hooks with Latches, Super Strong, Flexible Webbing with Reflective Safety Striping, Includes Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.