
Trim Clip Removal Pliers
Mfr # W86556
Zoro # G715562425
product price: $12.29
/eaSold in multiples of 36 for $442.44
Key Features
Includes
Handle
Length
1 45/64 in
Width
4 13/32 in
Color
Black
Height
13 19/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W86556
Zoro #
G715562425
UPC #
039564812880
Country of Origin
China
Dimensions
Length
1 45/64 in
Width
4 13/32 in
Height
13 19/32 in
Details
Item
Trim Clip Removal Pliers
Includes
Handle
Color
Black
Characteristics
Removes Door Upholstery and other Trim Anchors
Application
Automotive
Number of Pieces
1
For Use With
Upholstery
Material
Metal
For Vehicle Tool Category
Trim Tool
Tool Type
Removal Pliers
Description
Trim Clip Removal Pliers, Tool Type Removal Pliers, Length 1 45/64 in, Width 4 13/32 in, Height 13 19/32 in, Spout Flex Size Not Applicable, Capacity Not Applicable, Material Metal, For Vehicle Tool Category Trim Tool, Color Black, Includes Handle, Number of Pieces 1, Application Automotive, Telescoping Length Range Not Applicable, Weight Capacity Not Applicable, For Use With Upholstery, Removes Door Upholstery and other Trim Anchors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.