
Trim Tool Set
Mfr # W80643
Zoro # G215562451
product price: $13.55
/eaSold in multiples of 20 for $271.00
Key Features
Length
2 19/32 in
Width
9 1/2 in
Color
Red
Height
9 3/32 in
For Use With
Trim Removal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W80643
Zoro #
G215562451
UPC #
039564135460
Country of Origin
China
Dimensions
Length
2 19/32 in
Width
9 1/2 in
Height
9 3/32 in
Details
Item
Trim Tool Set
Color
Red
For Use With
Trim Removal
Number of Pieces
11
Material
Nylon
Application
Boats, Automotive
Compatible with Make/Model/Year
Universal
Tool Type
Trim Tool Set
For Vehicle Tool Category
Trim Tool
Description
Trim Tool Set, Tool Type Trim Tool Set, Length 2 19/32 in, Width 9 1/2 in, Height 9 3/32 in, Spout Flex Size Not Applicable, Capacity Not Applicable, Material Nylon, For Vehicle Tool Category Trim Tool, Color Red, Number of Pieces 11, Application Boats, Automotive, Telescoping Length Range Not Applicable, Weight Capacity Not Applicable, Compatible with Make/Model/Year Universal, For Use With Trim Removal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.