
Triple 4-1/2" Suction Cup Dent Puller
Mfr # W1006
Zoro # G016314020
product price: $9.39
/eaSold in multiples of 12 for $112.68
Key Features
Overall Width
13 in
Features
Resist Being Deformed or Broken
Overall Height
9 1/8 in
Maximum Capacity
264 lb
Tool Type
Dent Puller
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W1006
Zoro #
G016314020
UPC #
039564150630
Country of Origin
China
Dimensions
Overall Width
13 in
Overall Height
9 1/8 in
Overall Diameter
4 5/8 in
Overall Length
3 3/16 in
Details
Features
Resist Being Deformed or Broken
Maximum Capacity
264 lb
Tool Type
Dent Puller
Item
Auto Body Dent Puller
Material
ABS Plastic
Description
Auto Body Dent Puller, Overall Length 3 3/16 in, Overall Width 13 in, Overall Height 9 1/8 in, Material ABS Plastic, Maximum Capacity 264 lb, Features Resist Being Deformed or Broken, Overall Diameter 4 5/8 in, Tool Type Dent Puller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.