Zoro Homepage

Turbocharger Leakage Test Kit, 15.16 in W

  • Mfr # W89748

  • Zoro # G516556050


product price: $99.99
/ea
Sold in multiples of 4 for $399.96
Free Shipping & Returns

Key Features

Number of Pieces
9
Material
Metal, Rubber
Overall Width
15 3/16 in
Features
(4 Pairs) Stepped Adapters
Compatible Vehicle Part
Engine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W89748
Zoro #
G516556050
UPC #
039564149665
Country of Origin
China

Dimensions

Overall Width
15 3/16 in
Overall Length
11 5/8 in

Details

Number of Pieces
9
Material
Metal, Rubber
Item
Turbocharger Leakage Test Kit
Features
(4 Pairs) Stepped Adapters
Compatible Vehicle Part
Engine
Includes
Storage Case
Testing Application
Cylinder Leakage
Tool Type
Leak Detector

Description

Turbocharger Leakage Test Kit, Tool Type Leak Detector, Testing Application Cylinder Leakage, Material Metal, Rubber, Number of Pieces 9, Features (4 Pairs) Stepped Adapters, Includes Storage Case, Overall Length 11 5/8 in, Overall Width 15 3/16 in, Compatible Vehicle Part Engine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.