Universal Hose Clamp Pliers, Multi-Angle Access, Locking Mechanism, Steel
- Mfr # W80659
- Zoro # G723310544
product price:Â
$
43.35
/ea
Key Features
Type
Specialty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W80659
- Zoro #
- G723310544
- UPC #
- 39564134043
- Country of Origin
- Taiwan, Province of China
- Item
- Pliers-Hose Clamp
- Type
- Specialty
Description
The Performance Tool W80659 Universal Hose Clamp Pliers make removing hose clamps effortless. Their special jaw design allows for removal at various angles, while the quick position locking mechanism ensures that the hose clamp is spread and held in place for easy removal. These pliers are versatile and suitable for use on various hard-to-reach clamps, such as tank ventilation lines, radiator clamps, cooler lines, and more. Constructed from high-quality steel, these pliers are durable and feature cushioned grips for added comfort during use. With an overall length of 11-1/4-Inch and a capacity of 0 to 2.55 in., these pliers are suitable for various hose clamp sizes and applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.