Shop PERFORMANCE TOOL
See all product information
Create Account
Universal Welding Cart, MIG Plasma Holder, Steel Construction, Wheeled
- Mfr # W53992
- Zoro # G423310714
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Number of Shelves
3
Material
Steel
Number of Wheels
4
Caster/Wheel Size
7-1/2 in. back wheels, 3 in. front swivel castors
Height
30.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W53992
- Zoro #
- G423310714
- UPC #
- 39564118395
- Country of Origin
- China
Dimensions
- Caster/Wheel Size
- 7-1/2 in. back wheels, 3 in. front swivel castors
- Height
- 30.5 in
- Shelf Width
- 29 in
- Shelf Depth
- 13 in
Details
- Item
- Welding Cart
- Number of Shelves
- 3
- Material
- Steel
- Number of Wheels
- 4
- Caster/Wheel Material
- Rubber
- Color
- Black
Description
The Performance Tool W53992 Universal Mobile Welding Cart is designed to fit most MIG welders and plasma cutters, ensuring you can use it with a range of welding setups. Made from steel, this welding cart is built to last and withstand heavy use. Two additional storage trays provide ample space for accessories and equipment, keeping your welding accessories close at hand. With two safety chains included to secure gas tanks, you can rest assured that your setup is stable. The cart also features 7-1/2 in. back wheels and 3 in. front swivel casters, making it easy to move around your workspace and position your welding setup wherever you need it most.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.