Utility Blanket 72 in. x 80 in., Moving Blanket, Polyester Cotton Fill
- Mfr # W6045
- Zoro # G523310973
product price:Â
$
22.99
/ea
Key Features
Material
Polyester, Cotton
Width
80 in
Color
Red, Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W6045
- Zoro #
- G523310973
- UPC #
- 39564132698
- Country of Origin
- China
- Item
- Moving Blanket
- Material
- Polyester, Cotton
- Color
- Red, Blue
Dimensions
- Width
- 80 in
Description
The Performance Tool moving blanket is the perfect solution for protecting your belongings during transport and storage. Made with a non-woven polyester outer shell and cotton/polyester padding, this durable blanket ensures that your items stay safe during heavy duty moves. The double stitched non-woven fabric construction provides added strength and durability, while all ends are finished to prevent unraveling or fraying. Measuring 72-Inches x 80-Inches, this blanket is generously sized to accommodate larger items such as furniture, appliances, and machinery. Whether you're a professional mover or an individual, this versatile blanket is also great for camping, picnics, and other outdoor activities.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.