
Vehicle Funnel Kit, Steel
Mfr # W89740
Zoro # G515191283
product price: $20.45
/eaSold in multiples of 12 for $245.40
Key Features
Material
ABS Plastic, Steel
Color
Black, Clear, Silver, Yellow
Cover
Yes
Includes
(2) 2 1/4 in 45 Degrees Elbows, (4) Caps, (5) Cap Adapters, 5 in Straight Extension, Funnel, Lid, Stopper
Spout
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W89740
Zoro #
G515191283
UPC #
-
Country of Origin
China
Dimensions
Overall Height
10 7/10 in
Spout Length
5 in
Details
Item
Vehicle Funnel Kit
Material
ABS Plastic, Steel
Color
Black, Clear, Silver, Yellow
Cover
Yes
Includes
(2) 2 1/4 in 45 Degrees Elbows, (4) Caps, (5) Cap Adapters, 5 in Straight Extension, Funnel, Lid, Stopper
Spout
Yes
Number of Funnels
1
Swivel Spout
No
Description
Vehicle Funnel Kit, Material ABS Plastic, Steel, Overall Height 10 7/10 in, Spout Length 5 in, Color Black, Clear, Silver, Yellow, Spout Yes, Swivel Spout No, Cover Yes, Number of Funnels 1, Includes (2) 2 1/4 in 45 Degrees Elbows, (4) Caps, (5) Cap Adapters, 5 in Straight Extension, Funnel, Lid, Stopper
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.