
Wheel Bearing Service Set
Mfr # W89307
Zoro # G815079090
product price: $92.15
/ea
Free Shipping & Returns
Key Features
Includes
Storage Case
Length
16 45/64 in
Width
3 51/64 in
Color
Black
Height
14 19/64 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W89307
Zoro #
G815079090
UPC #
039564135798
Country of Origin
China
Dimensions
Length
16 45/64 in
Width
3 51/64 in
Height
14 19/64 in
Details
Item
Wheel Bearing Service Set
Includes
Storage Case
Color
Black
Number of Pieces
23
Material
Steel
For Use With
Wheel Bearings
Application
Automotive
Characteristics
Replace Wheel Bearings without Removing the Steering Knuckle and Strut Assembly
Tool Type
Bearing Service Set
For Vehicle Tool Category
Wheel Hub
Description
Wheel Bearing Service Set, Tool Type Bearing Service Set, Length 16 45/64 in, Width 3 51/64 in, Height 14 19/64 in, Spout Flex Size Not Applicable, Capacity Not Applicable, Material Steel, For Vehicle Tool Category Wheel Hub, Color Black, Includes Storage Case, Number of Pieces 23, Application Automotive, Telescoping Length Range Not Applicable, Weight Capacity Not Applicable, For Use With Wheel Bearings, Replace Wheel Bearings without Removing the Steering Knuckle and Strut Assembly
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.