Zoro Homepage

Wheel Hub Resurfacing Kit

  • Mfr # W80105

  • Zoro # G316555703


product price: $14.39
/ea
Sold in multiples of 60 for $863.40

Key Features

Bristle Color
Black
Brush Head Width
1/4 in
Handle Color
Silver
Includes
Drill-Powered Holder, Sanding Pad
Features
Holder Fits a Standard Power Drill, Sanding Pads Attach to Holder with Half Turn Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W80105
Zoro #
G316555703
UPC #
039564014925
Country of Origin
China

Dimensions

Brush Head Width
1/4 in

Details

Item
Wheel Hub Resurfacing Kit
Bristle Color
Black
Handle Color
Silver
Includes
Drill-Powered Holder, Sanding Pad
Features
Holder Fits a Standard Power Drill, Sanding Pads Attach to Holder with Half Turn Thread

Description

Wheel Hub Resurfacing Kit, Bristle Material Not Applicable, Bristle Stiffness Not Applicable, Bristle Length Not Applicable, Brush Head Length Not Applicable, Brush Head Width 1/4 in, Handle Material Not Applicable, Bristle Color Black, Features Holder Fits a Standard Power Drill, Sanding Pads Attach to Holder with Half Turn Thread, Handle Color Silver, Includes Drill-Powered Holder, Sanding Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.