Wheel Stud Installer Set, Auto Truck Wheel Stud Tool
- Mfr # W83045
- Zoro # G923310245
product price:Â
$
30.99
/ea
Key Features
Color
Black, Silver
Assembly Required
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W83045
- Zoro #
- G923310245
- UPC #
- 39564154256
- Country of Origin
- China
Details
- Color
- Black, Silver
- Assembly Required
- No
- Item
- Wheel Stud Installer
Description
Install new wheel studs, whether they're damaged, broken, or new, with this Performance Tool W83045 Wheel Stud Installer Set. One of the installers is 9/16 in. (14 mm) in diameter and is designed for cars and pickup trucks, and the other measures 7/8 in. (22 mm) in diameter and is designed to work on larger trucks. The attached bearing helps reduce friction and allow the replacement stud to be pulled into the hub. These tools help reduce the risk of damage to the lug nut or the threads of a new wheel stud, and they're made from chrome vanadium and chrome-plated carbon steel for strength and longevity. Use either an impact wrench or a ratchet to pull the new stud securely in place. Turn a tough job into a simple one with this set of wheel stud installers.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.