Zoro Homepage

WILMAR WLMW1644 20 Ton Shorty Hydraulic Bottle Jack

  • Mfr # WLMW1644

  • Zoro # G303769786


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Lifting Capacity
40000 lb.
Lifting Height Min.
7-1/4 in.
Lifting Height Max.
13-3/4 in.
Type
Shorty Bottle
Standards
ASME PALD-2009
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLMW1644
Zoro #
G303769786
UPC #
-
Country of Origin
China

Dimensions

Lifting Height Min.
7-1/4 in.
Lifting Height Max.
13-3/4 in.
Handle Length
12-5/8 in.
Depth
6-3/8 in.
Width
6 in.

Details

Lifting Capacity
40000 lb.
Type
Shorty Bottle
Standards
ASME PALD-2009
Item
Hydraulic Bottle Jack
Material
Steel
Color
Yellow
Carrying Handle
Yes

Description

  • Patented bypass device protects against over pumping. Heat treated critical stress areas ensure long life performance.
  • Adjustable top screw to accommodate work heights.
  • Ideal for auto, truck service, farm and shop use.
  • 40,000 lb capacity.
  • Lift range: 7-1/4" to 13-3/4".
  • Steel lifting saddle grooved for load gripping power.
  • Folding handle for easy transport.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.