Windshield Locking Strip Tool
- Mfr # W86566
- Zoro # G224236107
product price:Â
$
19.85
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
- W86566
- Zoro #
- G224236107
- UPC #
- 039564154263
- Country of Origin
- China
Description
This Performance Tool W86566 Windshield Locking Strip Tool makes it simple to achieve a leak-free seal on your windshields and other vehicle glass as you install self-sealing two-piece rubber weather stripping. The tip swivels 90 degrees in either direction to follow the window track, and this tool includes two double-ended tips that provide four tip sizes: .632, .538, .449, and .293 in. (16 mm, 13.5 mm, 11.5 mm, and 7.5 mm). This tool measures 8 in. (200 mm) long for added leverage and reach as you install glass. Achieve a leak-free seal with this tool.