Windshield Removal Kit
Mfr # W86565
Zoro # G915079235
product price: $12.89
/eaSold in multiples of 20 for $257.80
Key Features
Includes
Windshield Wire
Length
1 45/64 in
Width
5 51/64 in
Color
Black, Silver
Height
16 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W86565
Zoro #
G915079235
UPC #
10039564151139
Country of Origin
China
Dimensions
Length
1 45/64 in
Width
5 51/64 in
Height
16 1/2 in
Size
5.8 in x 1.7 in x 16.5 in
Telescoping Length Range
72 ft
Details
Item
Windshield Removal Kit
Includes
Windshield Wire
Color
Black, Silver
Number of Pieces
4
Application
Automotive
For Use With
Windshields
Material
Braided Wire, Metal, Plastic
Characteristics
Remove any Style of Windshields Including Modern Ones with Extreme Angles
Tool Type
Windshield Removal Kit
For Vehicle Tool Category
Windshield
Description
Windshield Removal Kit, Tool Type Windshield Removal Kit, Length 1 45/64 in, Width 5 51/64 in, Height 16 1/2 in, Spout Flex Size Not Applicable, Capacity Not Applicable, Material Braided Wire, Metal, Plastic, For Vehicle Tool Category Windshield, Color Black, Silver, Includes Windshield Wire, Number of Pieces 4, Application Automotive, Telescoping Length Range 72 ft, Weight Capacity Not Applicable, For Use With Windshields
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.