Windshield Repair Kit
Mfr # W3070
Zoro # G115079226
product price: $6.99
/eaSold in multiples of 48 for $335.52
Key Features
Includes
(3) Adhesive Discs, (3) O-Rings, (5) Curing Strips, 2.5 ml Advanced Repair Resin, Pedestal, Pushpin, Razor Blade, Syringe
Length
2 19/64 in
Width
3 13/64 in
Color
Clear, Red
Height
8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W3070
Zoro #
G115079226
UPC #
039564150463
Country of Origin
China
Dimensions
Length
2 19/64 in
Width
3 13/64 in
Height
8 in
Details
Item
Windshield Repair Kit
Includes
(3) Adhesive Discs, (3) O-Rings, (5) Curing Strips, 2.5 ml Advanced Repair Resin, Pedestal, Pushpin, Razor Blade, Syringe
Color
Clear, Red
Characteristics
Repair Windshields and Minimize Damage with this Kit that Includes Advanced Resin, Syringes, and More. Works on Many Types of Laminated Glass
Capacity
2.5 mL
Tool Type
Windshield Repair Kit
Application
Automotive
For Use With
Windshields
Material
Metal, Plastic, Rubber
Number of Pieces
16
For Vehicle Tool Category
Windshield
Description
Windshield Repair Kit, Tool Type Windshield Repair Kit, Length 2 19/64 in, Width 3 13/64 in, Height 8 in, Spout Flex Size Not Applicable, Capacity 2.5 mL, Material Metal, Plastic, Rubber, For Vehicle Tool Category Windshield, Color Clear, Red, Includes (3) Adhesive Discs, (3) O-Rings, (5) Curing Strips, 2.5 ml Advanced Repair Resin, Pedestal, Pushpin, Razor Blade, Syringe, Number of Pieces 16, Application Automotive, Telescoping Length Range Not Applicable, Weight Capacity Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.