Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Performance Tool Wobble 1/4", 3/8", 1/2" Dr, 1 Pieces, Nickel Chrome W30957

Wobble 1/4", 3/8", 1/2" Dr, 1 Pieces, Nickel Chrome (Discontinued)

  • Mfr # W30957
  • Zoro # G5703805
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W30957
Zoro #
G5703805
UPC #
-
Country of Origin
China

Dimensions

Drive Size
1/4", 3/8", 1/2"
Length
2"
Output Drive Size
1/4", 3/8", 1/2"

Details

SAE or Metric
SAE
Finish
Nickel Chrome
Material
Chrome Vanadium Alloy Steel
Number of Pieces
1
System of Measurement
Inch
Handle
No
Tether Capable
Not Tether Capable
Item
Wobble
Basic Material
Vanadium Alloy Steel
Features
Chrome Vanadium Alloy Steel Construction for Strength and Durability Polished Nickel Chrome Plated Finish Resists Corrosion

Description

Wobble Extension Bar,3 Pc,2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.